Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps CH, Type 12
Mfr # A10108CH
Zoro # G5867847
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A10P10G, A10P10
- Features Dust-Resistant
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A10108CH
- Zoro # G5867847
- UPC # 783510292379
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 10 x 10 x 8 in |
Height | 10 in |
Depth | 8 in |
Width | 10 in |
Overall Width | 10.94 in |
Overall Length | 11-1/2 in |
Overall Dimensions | 11.50 x 10.94 in / 292 x 278 mm |
Panel Size | 8.75 x 8.88 in / 222 x 226 mm |
Details
Item | Continuous Hinge with Clamps CH,Type 12 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A10P10G, A10P10 |
Features | Dust-Resistant |
Application | Indoor |
Color | Gray |
Gauge | 14 ga |
NEMA Enclosure Type | 12, 13 |
Thickness | 14 ga / 1.9 mm |
Weight | 12 lb |
Standards | *UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA 22.2 No. 94; Type 12, 13; File No. E27567; *UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA 22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65 |
Protection Rating | NEMA Type 12; IP65 |
Mounting | 10.75 x 8.00 in / 273 x 203 mm |
Conductive Panel | A10P10G |
Panel | A10P10 |
Description
Continuous Hinge with Clamps CH,Type 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x7.23, Gray, Steel 12 (GP128)
- PACKARD Contactor 3-Pole 40 Amp 208/240 Coil Voltage (C340C)
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x72.0 (F66T172GV)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 24.00x2 (EWMS242418)
- NVENT HOFFMAN Fan Cords (ACORD2)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.06x4.84x6.93, Aluminum (TE090624020)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- Nvent Hoffman Cabinet Accessory