Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S
Mfr # A8086CH
Zoro # G6829349
product price: $129.01
/ea
Free Shipping & Returns
$129.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A8P8G, A8P8
- Height 8 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8086CH
- Zoro # G6829349
- UPC # 783510292362
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Width | 8 in |
Depth | 6 in |
Size | 8 x 8 x 6 in |
Overall Length | 9-1/2 in |
Overall Width | 8.94 in |
Panel Size | 6.75 x 6.88 in / 171 x 175 mm |
Overall Dimensions | 9.50 x 8.94 in / 241 x 227 mm |
Details
Item | Continuous Hinge with Clamps CH,Type 12 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A8P8G, A8P8 |
NEMA Enclosure Type | 12, 13 |
Application | Indoor |
Features | Dust-Resistant |
Color | Gray |
Gauge | 14 ga |
Standards | *UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA 22.2 No. 94; Type 12, 13; File No. E27567; *UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA 22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65 |
Thickness | 14 ga / 1.9 mm |
Weight | 7.90 lb |
Panel | A8P8 |
Mounting | 8.75 x 6.00 in / 222 x 152 mm |
Conductive Panel | A8P8G |
Protection Rating | NEMA Type 12; IP65 |
Description
Continuous Hinge with Clamps CH,Type 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 24VAC, 10A (3RH21221AB00)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202410)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Green (HS357-S100-Green)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK115NDH)
- NVENT HOFFMAN HF Replacement Filters (89134427R)
- NVENT HOFFMAN Handle Kit, STSCHDL (STSCHDL)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T112GVP)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- NVENT HOFFMAN HF Replacement Filters (89134423R)
- Nvent Hoffman Cabinet Accessory