Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee
Mfr # A1412CHS
Zoro # G6810379
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A14P12G, A14P12
- Gauge 14 ga
- Size 14 x 12 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A1412CHS
- Zoro # G6810379
- UPC # 783510555306
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 14 x 12 x 6 in |
Height | 14 in |
Depth | 6 in |
Width | 12 in |
Overall Width | 12.94 in |
Overall Length | 15-1/2 in |
Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Overall Dimensions | 15.50 x 12.94 in / 394 x 329 mm |
Details
Item | Continuous Hinge,w/Clamps CH,Type 12 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A14P12G, A14P12 |
Gauge | 14 ga |
Color | Gray |
NEMA Enclosure Type | 12, 13 |
Application | Indoor |
Features | Dust-Resistant |
Standards | *UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA 22.2 No. 94; Type 12, 13; File No. E27567; *UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA 22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65 |
Thickness | 14 ga / 1.9 mm |
Weight | 15.60 lb |
Mounting | 14.75 x 10.00 in / 375 x 254 mm |
Conductive Panel | A14P12G |
Panel | A14P12 |
Protection Rating | NEMA Type 12; IP65 |
Description
Continuous Hinge,w/Clamps CH,Type 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 1350VA PFC UPS LCD, CP1350PFCLCD (CP1350PFCLCD)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- POWER FIRST Surge Protector Plug Adapter, 3 Outlets (52NY48)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (312425)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G120WK)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <17 cu ft, SS Type 316 (PCFB1YZ)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.79x5.50x2.50, Lt Gray, Steel (TEC60WCMSS4)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- Nvent Hoffman Cabinet Accessory