Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with 3-Point Latch, Type 4, 30.00x30.00x8.00, Gray, S
Mfr # A30H30BLP3PT
Zoro # G6827337
Free Shipping & Returns
$1,217.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A30P30G, A30P30
- NEMA Enclosure Type 4, 12
- Features Small Data Pocket, Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A30H30BLP3PT
- Zoro # G6827337
- UPC # 783510279134
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 30 in |
Depth | 8 in |
Size | 30 x 30 x 8 in |
Height | 30 in |
Panel Size | 27.00 x 27.00 in / 686 x 686 mm |
Details
Item | Continuous Hinge with 3-Point Latch,Typ |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A30P30G, A30P30 |
NEMA Enclosure Type | 4, 12 |
Features | Small Data Pocket, Dust-Resistant |
Color | Gray |
Application | Indoor |
Gauge | 14 ga |
Standards | UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66 |
Thickness | 14 ga / 1.9 mm |
Weight | 76 lb |
Conductive Panel | A30P30G |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Panel | A30P30 |
Data Pocket | Small |
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS630B4PAM12)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- LEVITON Watertight Locking Connector (27W09)
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- NVENT HOFFMAN Fan Cords with Inline Thermostat, Black (ACORD2T)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0500504)
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- Nvent Hoffman Cabinet Accessory