Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with 3-Point Latch, Type 4, 24.00x20.00x8.00, Gray, S
Mfr # A24H20BLP3PT
Zoro # G6827398
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A24P20G, A24P20
- NEMA Enclosure Type 4, 12
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A24H20BLP3PT
- Zoro # G6827398
- UPC # 783510279066
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 20 in |
Depth | 8 in |
Height | 24 in |
Size | 24 x20 x8 in |
Panel Size | 21.00 x 17.00 in / 533 x 432 mm |
Details
Item | Continuous Hinge with 3-Point Latch,Typ |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A24P20G, A24P20 |
NEMA Enclosure Type | 4, 12 |
Application | Indoor |
Gauge | 14 ga |
Features | Small Data Pocket, Dust-Resistant |
Color | Gray |
Standards | UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66 |
Thickness | 14 ga / 1.9 mm |
Weight | 41.10 lb |
Conductive Panel | A24P20G |
Panel | A24P20 |
Data Pocket | Small |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/8-R)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15R Straight Electrical Female Receptacle (YGA015F)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 12.00x10.00, Aluminum (A12SPK10C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- NVENT HOFFMAN PROLINE G2 Industrial Packages, Type 12, 2000x1200x600mm, Lt Gray, Ste (P2KOD20126)
- Nvent Hoffman Cabinet Accessory