Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with 3-Point Latch, Typ
Mfr # A42H3612SSLP3PT
Zoro # G5840434
product price: $5,314.63
/ea
Free Shipping & Returns
$5,314.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A42P36G, A42P36SS6, A42P36
- Features Large Data Pocket, Watertight, corrosion-resistant
- NEMA Enclosure Type 3R, 4X, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A42H3612SSLP3PT
- Zoro # G5840434
- UPC # 783510167141
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 42 in |
Size | 42 x 36 x 12 in |
Width | 36 in |
Depth | 12 in |
Panel Size | 39.00 x 33.00 in / 991 x 838 mm |
Details
Item | Continuous Hinge with 3-Point Latch,Typ |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A42P36G, A42P36SS6, A42P36 |
Features | Large Data Pocket, Watertight, corrosion-resistant |
NEMA Enclosure Type | 3R, 4X, 12 |
Gauge | 14 ga |
Color | Unpainted |
Thickness | 14 ga / 2 mm |
Weight | 122 lb |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 Meets NEMA Type 3RX requirements |
Conductive Panel | A42P36G |
Data Pocket | Large |
Stainless Steel Panel | A42P36SS6 |
Steel Panel | A42P36 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Stainless Steel Type | 304 |
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- DAYTON Control Transformer, 350 VA, 80 °C, 24V AC, 240/480V AC (31EH46)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP Faceplate - 4 x Socket(s) - 1-gang - Gray (IFP14GY)
- NVENT HOFFMAN Hinged-Cover, Type 1, 8.00x6.00x4.00, Gray, Steel (AHE8X6X4)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- NVENT HOFFMAN Flush Covers, Fits 8.00x8.00, Gray, Stee (AFE8X8)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- NVENT HOFFMAN Reducer, 12x12 to 8x8, Gray, Steel (F1212G88R)
- Nvent Hoffman Cabinet Accessory