Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with 3-Point Latch, Typ
Mfr # A36H3612SS6LP3PT
Zoro # G5825296
Free Shipping & Returns
$5,814.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A36P36G, A36P36SS6, A36P36
- NEMA Enclosure Type 3R, 4X, 12
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A36H3612SS6LP3PT
- Zoro # G5825296
- UPC # 783510143435
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Height | 36 in |
Size | 36 x 36 x 12 in |
Width | 36 in |
Panel Size | 33.00 x 33.00 in / 838 x 838 mm |
Details
Item | Continuous Hinge with 3-Point Latch,Typ |
Material | Stainless Steel 316L |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A36P36G, A36P36SS6, A36P36 |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Unpainted |
Features | Large Data Pocket, Watertight, corrosion-resistant |
Gauge | 14 ga |
Thickness | 14 ga / 2 mm |
Weight | 109 lb |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 Meets NEMA Type 3RX requirements |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Stainless Steel Panel | A36P36SS6 |
Conductive Panel | A36P36G |
Stainless Steel Type | 316L |
Steel Panel | A36P36 |
Data Pocket | Large |
Description
Continuous Hinge with 3-Point Latch,Typ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 2A, 600V AC, Non-Indicating (KLDR002)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AW33G5)
- BUYERS PRODUCTS Conduit Carrier (CC600)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- NVENT HOFFMAN Polypro, Type 4x, 10.05x10.05x6.38, Poly (A10106PHCW)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- Nvent Hoffman Cabinet Accessory