Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with 3-Point Latch, Typ
Mfr # A36H30CLP3PT
Zoro # G5866623
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A36P30G, A36P30
- Depth 10 in
- NEMA Enclosure Type 4, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A36H30CLP3PT
- Zoro # G5866623
- UPC # 783510279158
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 10 in |
Height | 36 in |
Size | 36 x 30 x 10 in |
Width | 30 in |
Panel Size | 33.00 x 27.00 in / 838 x 686 mm |
Details
Item | Continuous Hinge with 3-Point Latch,Typ |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A36P30G, A36P30 |
NEMA Enclosure Type | 4, 12 |
Gauge | 14 ga |
Features | Large Data Pocket, Dust-Resistant |
Color | Gray |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Weight | 1 lb |
Standards | UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66 |
Conductive Panel | A36P30G |
Panel | A36P30 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Data Pocket | Large |
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 3/4 In., 90 Deg (3543)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-2-1/4-R)
- WIREMOLD GFI Cover Plate, Gray, Aluminum (828GFITCAL)
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- NVENT HOFFMAN PROLINE G2 180 Degree Hinge Kit, Conductive, Steel (P2AH180)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018A)
- NVENT HOFFMAN Weatherflo Hd Enclosures, 74.14x36.00x30 (WFHD3E723630)
- NVENT HOFFMAN Rack-To-Wall Kit, Black, Steel (E45RUBKIT)
- Nvent Hoffman Cabinet Accessory