Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with 3-Point Latch, Typ
Mfr # A30H2412SSLP3PT
Zoro # G5825095
product price: $3,346.50
/ea
Free Shipping & Returns
$3,346.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A30P24G, A30P24SS6, A30P24
- Height 30 in
- Features Large Data Pocket, Watertight, corrosion-resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A30H2412SSLP3PT
- Zoro # G5825095
- UPC # 783510143121
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 30 in |
Depth | 12 in |
Width | 24 in |
Size | 30 x 24 x 12 in |
Panel Size | 27.00 x 21.00 in / 686 x 533 mm |
Details
Item | Continuous Hinge with 3-Point Latch,Typ |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A30P24G, A30P24SS6, A30P24 |
Features | Large Data Pocket, Watertight, corrosion-resistant |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Unpainted |
Gauge | 14 ga |
Thickness | 14 ga / 2 mm |
Weight | 72 lb |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 Meets NEMA Type 3RX requirements |
Data Pocket | Large |
Stainless Steel Type | 304 |
Steel Panel | A30P24 |
Stainless Steel Panel | A30P24SS6 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Conductive Panel | A30P24G |
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS53)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 18 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC234616)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 24.00x20.00x10.00, Aluminum (A24H2010ALLP)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- NVENT HOFFMAN PROLINE Fastener Packages, M20, Steel (PGFM6)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Galvanized, S (A12104SUG)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45C)
- NVENT HOFFMAN CABLERACK Cable Bend Radius Accessory, 2.2441 x5.1575 x3.4646, Black, (ECMBA4)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- Nvent Hoffman Cabinet Accessory