Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with 3-Point Latch, Typ
Mfr # A30H2412SS6LP3PT
Zoro # G5825305
product price: $3,815.98
/ea
Free Shipping & Returns
$3,815.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A30P24G, A30P24SS6, A30P24
- Depth 12 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A30H2412SS6LP3PT
- Zoro # G5825305
- UPC # 783510143350
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Width | 24 in |
Height | 30 in |
Size | 30 x 24 x 12 in |
Panel Size | 27.00 x 21.00 in / 686 x 533 mm |
Details
Item | Continuous Hinge with 3-Point Latch,Typ |
Material | Stainless Steel 316L |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A30P24G, A30P24SS6, A30P24 |
NEMA Enclosure Type | 3R, 4X, 12 |
Gauge | 14 ga |
Features | Large Data Pocket, Watertight, corrosion-resistant |
Color | Unpainted |
Thickness | 14 ga / 2 mm |
Weight | 73 lb |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 Meets NEMA Type 3RX requirements |
Stainless Steel Panel | A30P24SS6 |
Stainless Steel Type | 316L |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Conductive Panel | A30P24G |
Data Pocket | Large |
Steel Panel | A30P24 |
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 80A, 250V AC, Non-Indicating (NON-80)
- ABB Bullet Connector, 2 In., Thermoplastic (LT9200P)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-25)
- NVENT HOFFMAN Qline D Hardware Kit, Fits Qline D (QDHK)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCP)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x40 (VHD36)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- NVENT HOFFMAN Mounting Bracket Kits, fits W= 230mm, Steel (CCAMF31)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.79x5.50x2.50, Lt Gray, Steel (TEC60WCMSS4)
- Nvent Hoffman Cabinet Accessory