Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge with 3-Point Latch, Typ
Mfr # A20H20BLP3PT
Zoro # G5866648
original price:
$959.00
5% off
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A20P20G, A20P20
- Height 20 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A20H20BLP3PT
- Zoro # G5866648
- UPC # 783510279059
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 20 in |
Width | 20 in |
Depth | 8 in |
Size | 20 x 20 x 8 in |
Panel Size | 17.00 x 17.00 in / 432 x 432 mm |
Details
Item | Continuous Hinge with 3-Point Latch,Typ |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A20P20G, A20P20 |
Application | Indoor |
Features | Small Data Pocket, Dust-Resistant |
Color | Gray |
Gauge | 14 ga |
NEMA Enclosure Type | 4, 12 |
Standards | UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66 |
Thickness | 14 ga / 1.9 mm |
Weight | 37 lb |
Conductive Panel | A20P20G |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Panel | A20P20 |
Data Pocket | Small |
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- POWER FIRST Long Barrel Splice, 3.79 in. L, Red (22EZ41)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424)
- NVENT HOFFMAN Solid Tops, fits 600x600mm, Lt Gray, Steel (PT66)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x7 (A6672RT)
- Nvent Hoffman Cabinet Accessory