Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge, w/Clamps, Type 4X, 2
Mfr # A20H1610SS6LP
Zoro # G5860953
product price: $2,405.60
/ea
Free Shipping & Returns
$2,405.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number A20P16G, A20P16SS6, A20P16
- Depth 10 in
- Size 20 x 16 x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20H1610SS6LP
- Zoro # G5860953
- UPC # 783510837006
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 10 in |
Size | 20 x 16 x 10 in |
Height | 20 in |
Width | 16 in |
Panel Size | 17.00 x 13.00 in / 432 x 330 mm |
Details
Item | Continuous Hinge,w/Clamps,Type 4X,2 |
Material | Stainless Steel 316L |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number A20P16G, A20P16SS6, A20P16 |
Features | Small Data Pocket, Watertight, Corrosion-Resistant |
Color | Unpainted |
Gauge | 14 ga |
NEMA Enclosure Type | 3R, 4X, 12 |
Thickness | 14 ga / 1.98 mm |
Weight | 36.30 lb |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Clamp Quantity | 4 |
Conductive Steel Panel | A20P16G |
Data Pocket | Small |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Steel Panel | A20P16 |
Stainless Steel Panel | A20P16SS6 |
Stainless Steel Type | 316L |
Description
Continuous Hinge,w/Clamps,Type 4X,2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,850 W Rated, 5,250 W/4,750 W Surge, 120V AC (PG5250BCO)
- RACO Set Screw Connector, 2" Conduit (2608)
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- NVENT HOFFMAN Pullout Keyboard Tray with Monitor Shelf (E19SKBM)
- NVENT HOFFMAN Rear Cover, 84.00x6.00x1.00, Aluminum (EC6C7)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 16.00x12 (CSP1612)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 6.00x6.00x4.00, SS Type 30 (A606CHEMCSS)
- Nvent Hoffman Cabinet Accessory