Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge, Type 4X, 16.00x14.00x8.00, Fiberglass
Mfr # A16148CHSCFGW
Zoro # G6835238
original price:
$441.88
8% off
new price: $402.55
/ea
Free Shipping & Returns
$402.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A16P14AL, A16P14
- NEMA Enclosure Type 4X, 12, 13
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A16148CHSCFGW
- Zoro # G6835238
- UPC # 783510312404
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 8 in |
Width | 14 in |
Size | 16 x 14 x 8 in |
Height | 16 in |
Overall Width | 14.55 in |
Overall Length | 16.55 in |
Panel Size | 14.75 x 12.88 in / 375 x 327 mm |
Overall Dimensions | 16.55 x 14.55 in / 420 x 370 mm |
Details
Item | Continuous Hinge,Type 4X,16.00x14.00x8 |
Material | Fiberglass |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A16P14AL, A16P14 |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Watertight, Corrosion-Resistant |
Color | Light Gray |
Thickness | 0.12 in / 3 mm |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66 |
Type | Window Screw Cover |
Weight | 9.90 lb |
Mounting | 16.94 x 12.00 in / 430 x 305 mm |
Steel Panel | A16P14 |
Aluminum Panel | A16P14AL |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Continuous Hinge,Type 4X,16.00x14.00x8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Grounding, 3/4in., 316 SS (S60700GB00)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P5W)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- NVENT HOFFMAN Panels, Fits 160x120mm, Steel (Q1612PD)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 30.00x30.00x8.00, Gray, S (A30H30BLP3PT)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x12.00, Gray, Steel (ASE36X24X12NK)
- MONOPRICE Rack Bracket, 4.12in.Hx5.31in.Wx4in.D (8625)
- Nvent Hoffman Cabinet Accessory