Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge, Type 4X, 12.00x10.00x6
Mfr # A12106CHSCFGW
Zoro # G5870604
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A12P10AL, A12P10
- Features Watertight, Corrosion-Resistant
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12106CHSCFGW
- Zoro # G5870604
- UPC # 783510312206
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 10 in |
Size | 12 x 10 x 6 in |
Depth | 6 in |
Height | 12 in |
Overall Length | 12-1/2 in |
Overall Width | 10-1/2 in |
Panel Size | 10.75 x 8.88 in / 273 x 226 mm |
Overall Dimensions | 12.50 x 10.50 in / 318 x 267 mm |
Details
Item | Continuous Hinge,Type 4X,12.00x10.00x6 |
Material | Fiberglass |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A12P10AL, A12P10 |
Features | Watertight, Corrosion-Resistant |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Thickness | 0.16 in / 4 mm |
Type | Window Screw Cover |
Weight | 5.50 lb |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66 |
Aluminum Panel | A12P10AL |
Steel Panel | A12P10 |
Mounting | 12.94 x 8.00 in / 329 x 203 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Continuous Hinge,Type 4X,12.00x10.00x6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 20A, 600V AC, Indicating (LPJ-20SPI)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 20, 3P, 600V (LRD332L)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Galvanized, S (A12104SUG)
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 24.00x24.00x6 (A24R206HM)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 6.00x6.00, Steel (F66LSGQR)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R401)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- Nvent Hoffman Cabinet Accessory