Shop All Cabinet Accessory
Nvent Hoffman
Continuous Hinge, Type 4X, 10.00x8.00x6.00, Fiberglass
Mfr # A1086CHSCFGW
Zoro # G6835046
product price: $243.47
/ea
Free Shipping & Returns
$243.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A10P8AL, A10P8
- Features Watertight, Corrosion-Resistant
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A1086CHSCFGW
- Zoro # G6835046
- UPC # 783510312107
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Size | 10 x 8 x 6 in |
Width | 8 in |
Height | 10 in |
Overall Width | 8-1/2 in |
Overall Length | 10-1/2 in |
Panel Size | 8.75 x 6.88 in / 222 x 175 mm |
Overall Dimensions | 10.50 x 8.50 in / 267 x 216 mm |
Details
Item | Continuous Hinge,Type 4X,10.00x8.00x6. |
Material | Fiberglass |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A10P8AL, A10P8 |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66 |
Thickness | 0.15 in / 4 mm |
Type | Window Screw Cover |
Weight | 4.30 lb |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 10.94 x 6.00 in / 278 x 152 mm |
Aluminum Panel | A10P8AL |
Steel Panel | A10P8 |
Description
Continuous Hinge,Type 4X,10.00x8.00x6.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- TEMPO COMMUNICATIONS Cleaver (915CL)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- ZORO SELECT Channel Flat Plate, Silver (V355EG)
- NVENT HOFFMAN HF Replacement Filters (89136409R)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- NVENT HOFFMAN Gland Plate, Gray, Aluminum (EGPS2)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Polycarbo (Q1689PCD)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W48)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- Nvent Hoffman Cabinet Accessory