Shop All Enclosure Parts
Nvent Hoffman
Conduit Hole Seal, 4.62 In Hole, Steel
Mfr # AS400
Zoro # G8752703
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- Conduit Size 4 in
- Color Gray
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AS400
- Zoro # G8752703
- UPC # 783510353186
- Country of Origin Mexico
- Category Enclosure Parts
Dimensions
Conduit Size | 4 in |
Hole Dia. | 4.62 in |
Length | 6.00 inch |
Hol-Sealer Diameter (millimetre) | 130 |
Hol-Sealer Diameter (inch) | 5.12 |
Size | 5.12 Dia. in |
Max Hole Diameter (inch) | 4.62 |
Height | 1.00 inch |
Min Hole Diameter (millimetre) | 117 |
Width | 6.00 inch |
Min Hole Diameter | 117 mm |
Hol-Sealer Diameter | 5.12 in / 130 mm |
Description
Conduit Hole Seal, Hole Dia. 4.62 in, Material Steel, Conduit Size 4 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WK3)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- ALLEN TEL Cat 5e 110 to RJ45 Patch Cable, 5 ft (GB110PC45-05)
- NVENT HOFFMAN Conduit Hole Seal, 3.00 In Hole, Steel (AS250)
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 (AFLT44)
- NVENT HOFFMAN Conduit Hole Seal, 3.62 In Hole, Steel (AS300)
- NVENT HOFFMAN Enclosure Window Kit, 15.5in. Hx10.5in. W (APWK138NF)
- NVENT HOFFMAN Louver Plate Kit, 4.5 in. Hx5.5 in. W (AVK43)
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- REMKE Vent Plug, M12 Thread, Polyamide 6 (RVP15-M12-NM)
- Nvent Hoffman Enclosure Parts