Shop All Enclosure Parts
Nvent Hoffman
Conduit Hole Seal, 1.67 In Hole, Steel
Mfr # AS125
Zoro # G8752615
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- Includes Mounting hardware
- Color Gray
- For Use With Hole Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AS125
- Zoro # G8752615
- UPC # 783510339210
- Country of Origin Mexico
- Category Enclosure Parts
Dimensions
Conduit Size | 1.25 in |
Hole Dia. | 1.68 in |
Length | 5.00 inch |
Height | 1.00 inch |
Hol-Sealer Diameter (inch) | 2.19 |
Size | 2.19 Dia in |
Min Hole Diameter (millimetre) | 43 |
Max Hole Diameter (inch) | 1.69 |
Width | 4.00 inch |
Hol-Sealer Diameter (millimetre) | 56 |
Max Hole Diameter | 1.69 in |
Min Hole Diameter | 43 mm |
Hol-Sealer Diameter | 2.19 in / 56 mm |
Description
Conduit Hole Seal, Hole Dia. 1.68 in, Material Steel, Conduit Size 1.25 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100B)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16075)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, EMT (877008)
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx7.5 in. W (AVK64)
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, SS (AS050SS)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NFSS)
- NVENT HOFFMAN Louver Plate Kit, 7.88 in. Hx7.5 in. W (AVK66)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, SS (ASPBGSS)
- WIEGMANN Hole Plug, Gray, Matte, 1.28" Hole Dia. (HW-FGHP-PB-075WW)
- Nvent Hoffman Enclosure Parts