Shop All Cabinet Accessory
Nvent Hoffman
Concept Swing-Out Panels, Fits 42.00x36
Mfr # CSPB4236
Zoro # G5838779
original price:
$480.00
7% off
new price: $443.29
/ea
Free Shipping & Returns
$443.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure Size 42 x 36 in
- Color White
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSPB4236
- Zoro # G5838779
- UPC # 783510165079
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Panel Size | 39.72 x 33.75 in / 1009 x 857 mm |
Fits Enclosure Size | 42.00 x 36.00 in / 1067 x 914 mm |
Details
Item | Concept Swing-Out Panels,Fits 42.00x36 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure Size 42 x 36 in |
Color | White |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Weight | 39 lb |
Series | Concept |
Description
Concept Swing-Out Panels,Fits 42.00x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2U7)
- MARINCO 305Fo Marinco 30A 125V Flanged Outlet Lkg (305FO)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- HUBBELL 20/10A Twist-Lock Connector 4P 5W 250/600VAC BK/WT (HBL3523C)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNPG)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- NVENT HOFFMAN Hinge Pin Kits, SS Type 304 (GHPINSS)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- Nvent Hoffman Cabinet Accessory