Shop All Cabinet Accessory
Nvent Hoffman
Concept Swing-Out Panels, Fits 36.00x30
Mfr # CSP3630
Zoro # G5816047
Free Shipping & Returns
$364.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure Size 36 x 30 in
- Gauge 12 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSP3630
- Zoro # G5816047
- UPC # 783510125004
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Panel Size | 33.78 x 27.84 in / 858 x 707 mm |
Fits Enclosure Size | 36.00 x 30.00 in / 914 x 762 mm |
Details
Item | Concept Swing-Out Panels,Fits 36.00x30 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure Size 36 x 30 in |
Gauge | 12 ga |
Color | White |
Thickness | 12 ga / 2.66 mm |
Weight | 33 lb |
Series | Concept |
Description
Concept Swing-Out Panels,Fits 36.00x30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-2G2)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3601021)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil (RIBRL1S)
- DECORA Ground Switches 15A Wht (C22-05679-00W)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 3.50x4.00x3.75, Gray, St (A445DSC)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 14.75x12.88 (A1614PSWPNL)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 8i (APOLYFT8)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABECC)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45C)
- NVENT HOFFMAN Free-Stand Disconnect with Quick-Release Hinge, Type 4, 72.12x 33.50x (A72XM3418FTCLP4)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- Nvent Hoffman Cabinet Accessory