Shop All Cabinet Accessory
Nvent Hoffman
Concept Swing-Out Panels, Fits 30.00x24
Mfr # CSPB3024
Zoro # G5838614
product price: $288.09
/ea
Free Shipping & Returns
$288.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure Size 30 x 24 in
- Gauge 12 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSPB3024
- Zoro # G5838614
- UPC # 783510165024
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Fits Enclosure Size | 30.00 x 24.00 in / 762 x 610 mm |
Panel Size | 27.72 x 21.75 in / 704 x 553 mm |
Details
Item | Concept Swing-Out Panels,Fits 30.00x24 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure Size 30 x 24 in |
Gauge | 12 ga |
Color | White |
Thickness | 12 ga / 2.66 mm |
Series | Concept |
Weight | 19 lb |
Description
Concept Swing-Out Panels,Fits 30.00x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- NVENT HOFFMAN Panels, Fits 160x120mm, Steel (Q1612PD)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 16.00x12 (CSPB1612)
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- NVENT HOFFMAN Adjustable Butt-Splice Kit, Culus Classi (LABSK)
- Nvent Hoffman Cabinet Accessory