Shop All Cabinet Accessory
Nvent Hoffman
Concept Swing-Out Panels, Fits 24.00x24
Mfr # CSPB2424
Zoro # G5838639
product price: $263.84
/ea
Free Shipping & Returns
$263.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure Size 24 x 24 in
- Gauge 12 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSPB2424
- Zoro # G5838639
- UPC # 783510164973
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Fits Enclosure Size | 24.00 x 24.00 in / 610 x 610 mm |
Panel Size | 21.72 x 21.75 in / 552 x 553 mm |
Details
Item | Concept Swing-Out Panels,Fits 24.00x24 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure Size 24 x 24 in |
Gauge | 12 ga |
Color | White |
Thickness | 12 ga / 2.66 mm |
Weight | 15 lb |
Series | Concept |
Description
Concept Swing-Out Panels,Fits 24.00x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306E002)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Multiple (XB5RFA02)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMWG242436)
- NVENT HOFFMAN Elbows, 6.00x6.00, Gray, Steel 90 deg. (F66LE9A)
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- Nvent Hoffman Cabinet Accessory