Shop All Cabinet Accessory
Nvent Hoffman
Concept Swing-Out Panels, Fits 20.00x16
Mfr # CSPB2016
Zoro # G5838553
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure Size 20 x 16 in
- Gauge 12 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSPB2016
- Zoro # G5838553
- UPC # 783510164935
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Panel Size | 17.72 x 13.75 in / 450 x 349 mm |
Fits Enclosure Size | 20.00 x 16.00 in / 508 x 406 mm |
Details
Item | Concept Swing-Out Panels,Fits 20.00x16 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure Size 20 x 16 in |
Gauge | 12 ga |
Color | White |
Thickness | 12 ga / 2.66 mm |
Series | Concept |
Weight | 9.30 lb |
Description
Concept Swing-Out Panels,Fits 20.00x16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6B)
- ABB OHB80J6, PSTL HDL 6X80MM BLACK 1, 3R, 12 (OHB80J6)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMW242436)
- NVENT HOFFMAN Continuous Hinge, w/Clamps, Type 4X, 2 (A20H1610SS6LP)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), Black, (AL3DRBLK)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.79x5.50x2.50, Lt Gray, Steel (TEC60WCMSS4)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 3.50x4.00x3.75, Gray, St (A445DSC)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, (HG1000504)
- Nvent Hoffman Cabinet Accessory