Shop All Cabinet Accessory
Nvent Hoffman
Concept Swing-Out Panels, Fits 20.00x16
Mfr # CSP2016
Zoro # G5815959
Free Shipping & Returns
$233.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure Size 20 x 16 in
- Gauge 12 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSP2016
- Zoro # G5815959
- UPC # 783510120009
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Panel Size | 17.78 x 13.84 in / 452 x 352 mm |
Fits Enclosure Size | 20.00 x 16.00 in / 508 x 406 mm |
Details
Item | Concept Swing-Out Panels,Fits 20.00x16 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure Size 20 x 16 in |
Gauge | 12 ga |
Color | White |
Thickness | 12 ga / 2.66 mm |
Series | Concept |
Weight | 12 lb |
Description
Concept Swing-Out Panels,Fits 20.00x16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: Yes (3RA23158XB301BB4)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie w/ Mounting Hole, 100PK (DTMP6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11593101)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.79x5.50x2.50, Lt Gray, Steel (TEC60WCMSS4)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- ELECTRIDUCT Electriduct Keystone Patch Panels (QWM-ED-PP-24-CAT6A)
- Nvent Hoffman Cabinet Accessory