Shop All Cabinet Accessory
Nvent Hoffman
Concept Swing-Out Panels, Fits 16.00x12
Mfr # CSPB1612
Zoro # G5838526
Free Shipping & Returns
$200.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure Size 16 x 12 in
- Gauge 12 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSPB1612
- Zoro # G5838526
- UPC # 783510164881
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Panel Size | 13.72 x 9.75 in / 349 x 248 mm |
Fits Enclosure Size | 16.00 x 12.00 in / 406 x 305 mm |
Details
Item | Concept Swing-Out Panels,Fits 16.00x12 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure Size 16 x 12 in |
Gauge | 12 ga |
Color | White |
Thickness | 12 ga / 2.66 mm |
Weight | 5.80 lb |
Series | Concept |
Description
Concept Swing-Out Panels,Fits 16.00x12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.12to1.6In (ADPS-04-2-N)
- SQUARE D Cover, 225A, 42 Poles (QOC42US)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x5.50, Lt Gray (S060326G050)
- NVENT HOFFMAN Louver Plate Kits, 3.88x4.50, SS Type 31 (AVK33SS6)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T172GVP)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x74mm, Polycarb (Q18138PCECC)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T160GVP)
- Nvent Hoffman Cabinet Accessory