Shop All Cabinet Accessory
Nvent Hoffman
Concept Swing-Out Panels, Fits 12.00x12
Mfr # CSP1212
Zoro # G5815837
Free Shipping & Returns
$203.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure Size 12 x 12 in
- Gauge 12 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSP1212
- Zoro # G5815837
- UPC # 783510119607
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Panel Size | 9.78 x 9.84 in / 248 x 250 mm |
Fits Enclosure Size | 12.00 x 12.00 in / 305 x 305 mm |
Details
Item | Concept Swing-Out Panels,Fits 12.00x12 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure Size 12 x 12 in |
Gauge | 12 ga |
Color | White |
Thickness | 12 ga / 2.66 mm |
Series | Concept |
Weight | 6.40 lb |
Description
Concept Swing-Out Panels,Fits 12.00x12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Rocker (9904I)
- YORK Contactor, 24V, 30A, 3PNO (S1-024-25842-700)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A20H20BLP3PT)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel (ASE12X12X12NK)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Gray, Ste (LWASK6G)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP624)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x124mm, Polycarb (Q13813PCECC)
- NVENT HOFFMAN Nipple, 4.00x4.00x1.00, Gray, Steel (F44LN1)
- Nvent Hoffman Cabinet Accessory