Shop All Cabinet Accessory
Nvent Hoffman
CONCEPT Sloped Top, Type 4X, 48.00x36.00
Mfr # CSD483616SSST
Zoro # G5865065
product price: $5,645.40
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$5,645.40
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number CP4836G, CP4836
- Depth 16 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSD483616SSST
- Zoro # G5865065
- UPC # 783510260231
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 16 in |
Height | 48 in |
Size | 48 x 36 x 16 in |
Width | 36 in |
Panel Size | 46.20 x 34.20 in / 1173 x 869 mm |
Details
Item | CONCEPT Sloped Top,Type 4X,48.00x36.00 |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number CP4836G, CP4836 |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12 |
Gauge | Body: 14 ga, Door: 14 ga |
Weight | 172 lb |
Series | Concept |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IP66; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Panel | CP4836 |
Door Thickness | 14 ga / 1.98 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Latch Quantity | 4 |
Conductive Panel | CP4836G |
Mounting | 34.50 x 46.50 in / 876 x 1181 mm |
Body Thickness | 14 ga / 1.98 mm |
Description
CONCEPT Sloped Top,Type 4X,48.00x36.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM7 (APP670IG)
- TRIPP LITE Cat6 RJ45 Modular Connector Plug, 100Pack (N230-100)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 6.00x6.00, Steel (F66LSGQR)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- NVENT HOFFMAN PROLINE G2 Lifting Eyes, Conductive, Ste (P2ALE)
- NVENT HOFFMAN Ceiling Support Kit, Black, Steel (LRWSBKB)
- NVENT HOFFMAN Heavy-Duty C-Taps, Run 2/2, Tap 4/8, Co (DGT1)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T24HC)
- NVENT HOFFMAN Panel Lifting Hooks, fits panel flange, Steel (APLH)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- Nvent Hoffman Cabinet Accessory