Shop All Cabinet Accessory
Nvent Hoffman
CONCEPT Panels, fits 30.00x48.00, White, Steel
Mfr # CP3048
Zoro # G6814667
original price:
$357.63
6% off
new price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits 30 x 48 in
- Gauge 12 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP3048
- Zoro # G6814667
- UPC # 783510786304
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | CONCEPT Panels,Fits 30.00x48.00,White, |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits 30 x 48 in |
Gauge | 12 ga |
Color | White |
Thickness | 12 in / 2.66 mm |
Type | Painted Steel |
Series | Concept |
Weight | 43 lb |
Description
CONCEPT Panels,Fits 30.00x48.00,White,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Red (WNUT-76-RD-100)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A363608LP)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070T500D20)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 70A, 600V AC, Non-Indicating (TRS70R)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 12.00 (ATC12R145)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x36 (A4436T1T)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- NVENT HOFFMAN Security Dvr and 19" Rack Equipment C (DVR4U)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- Nvent Hoffman Cabinet Accessory