Shop All Cabinet Accessory
Nvent Hoffman
Concept Panels, Fits 30.00x20.00, Steel
Mfr # CP3020G
Zoro # G5830598
original price:
$154.73
9% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 30 x 20 in
- Gauge 12 ga
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP3020G
- Zoro # G5830598
- UPC # 783510150549
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Concept Panels,Fits 30.00x20.00,Steel |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 30 x 20 in |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 in / 2.66 mm |
Type | Conductive |
Weight | 16 lb |
Series | Concept |
Description
Concept Panels,Fits 30.00x20.00,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- PERMATEX Dl Fast Orange 7.5 Oz Fast Orange Han, 23108 (23108)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- HAMMOND 7 REC BAR, 7 SWITCHES, 6 ft. CORD (1580H7A1X)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.06x4.84x6.93, Aluminum (TE090624020)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F22G60)
- Nvent Hoffman Cabinet Accessory