Shop All Cabinet Accessory
Nvent Hoffman
Concept Panels, Fits 24.00x42.00, Steel
Mfr # CP2442G
Zoro # G5830415
original price:
$245.52
9% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 24 x 42 in
- Height 22.2 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP2442G
- Zoro # G5830415
- UPC # 783510150532
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 22.2 in |
Width | 40.2 in |
Size | 22.2 in x 40.2 in |
Details
Item | Concept Panels,Fits 24.00x42.00,Steel |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 24 x 42 in |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 in / 2.66 mm |
Type | Conductive |
Weight | 29.20 lb |
Series | Concept |
Description
Concept Panels,Fits 24.00x42.00,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 18AWG_ 10A_ S (27313)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15AAL)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97522)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 12.00x12.00, Ste (F1212GCPNKGV)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- NVENT HOFFMAN VERSARACK, 41.811 x20.905 x24.291, Black, Steel (E19SWM20U24)
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), Black, (AL3DRBLK)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61UL12)
- Nvent Hoffman Cabinet Accessory