Shop All Cabinet Accessory
Nvent Hoffman
Concept Panels, 42.20x18.20x0.00, White
Mfr # CP4420
Zoro # G5852185
original price:
$209.10
27% off
new price: $151.32
/ea
Free Shipping & Returns
$151.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color White
- Gauge 12 ga
- Thickness 12 in / 2.66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP4420
- Zoro # G5852185
- UPC # 783510237837
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Concept Panels,42.20x18.20x0.00,White |
Material | Mild Steel |
Finish | Powder Coated |
Color | White |
Gauge | 12 ga |
Thickness | 12 in / 2.66 mm |
Type | Painted Steel |
Series | Concept |
Weight | 24.30 lb |
Description
Concept Panels,42.20x18.20x0.00,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- NVENT HOFFMAN Aluminum Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A12106CHAL)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 991x80x80mm, Lt Gray, Steel (CCS8T10)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK2SS)
- NVENT HOFFMAN COMPACT Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel (CCS8IJRLG)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- NVENT HOFFMAN Galvanized Cross Fitting, Fits 4.00x4.00 (F44XGV)
- NVENT HOFFMAN Padlock Kit, Stainless Steel (PFHPK)
- Nvent Hoffman Cabinet Accessory