Shop All Cabinet Accessory
Nvent Hoffman
CONCEPT Panels, 22.20x10.20, White, Steel
Mfr # CP2412
Zoro # G6830523
original price:
$87.56
6% off
new price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 10.20 in
- Gauge 12 ga
- Size 22.20 x 10.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP2412
- Zoro # G6830523
- UPC # 783510296667
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 10.20 in |
Size | 22.20 x 10.20 in |
Height | 22.2 in |
Details
Item | CONCEPT Panels,22.20x10.20,White,Stee |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 12 ga |
Color | White |
Thickness | 12 in / 2.66 mm |
Type | Painted Steel |
Weight | 6.80 lb |
Series | Concept |
Description
CONCEPT Panels,22.20x10.20,White,Stee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Nonmetallic Duplex Cover Plate, Number of Gangs: 2 Non Metallic, Brown (828PR-BRN)
- LEVITON Receptacle (8200-W)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430A)
- CALCONDUIT Nipple, 2 in. x 2-1/2 in., GRC (876683)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 1 (A16H2006SSLP)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCPNK)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <17 cu ft, SS Type 316 (PCFB1YZ)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G48)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- Nvent Hoffman Cabinet Accessory