Shop All Cabinet Accessory
Nvent Hoffman
CONCEPT Panels, 10.20x8.20, White, Steel
Mfr # CP1210
Zoro # G6830593
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 10.20 x 8.20 in
- Height 10.2 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP1210
- Zoro # G6830593
- UPC # 783510296643
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 10.20 x 8.20 in |
Height | 10.2 in |
Width | 8.20 in |
Details
Item | CONCEPT Panels,10.20x8.20,White,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Color | White |
Thickness | 14 in / 1.9 mm |
Type | Painted Steel |
Weight | 2 lb |
Series | Concept |
Description
CONCEPT Panels,10.20x8.20,White,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Selector Switche, AR22S2R-22B (AR22S2R-22B)
- QUICKCABLE Black Welding Cable, 4/0,100 ft. (202109-100)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW35)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Toggle (4901BW)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- NVENT HOFFMAN Louver Plate Kit Filters, fits Louver Ki (AFLT84)
- NVENT HOFFMAN Rack Mounting Angles - U Style (Type RA), fits 60.06x24.06, Steel (A60RA19TH)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- NVENT HOFFMAN Box Connector, 4.00x4.00, Epoxy, Steel (F44WBFG)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x72 (A4472T1T)
- Nvent Hoffman Cabinet Accessory