Shop All Cabinet Accessory
Nvent Hoffman
Concept Hmi, Type 4,450x550x180mm, Lt G
Mfr # CP455518
Zoro # G5828236
original price:
$1,267.46
10% off
new price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 21.65 in
- Color Light Gray
- Height 17.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP455518
- Zoro # G5828236
- UPC # 783510147341
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 21.65 in |
Height | 17.72 in |
Size | 450 x 550 x 180 mm |
Depth | 7.09 in |
Details
Item | Concept Hmi,Type 4,450x550x180mm,Lt G |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
NEMA Enclosure Type | 4, 12 |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Watertight |
Weight | 36.40 lb |
Series | Concept |
Standards | UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66 |
Front Opening | 410 mm / 16.14 in / 480 mm / 18.9 in |
Front Plate | 450 mm / 17.73 in / 561 mm / 22.1 in |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
Concept Hmi,Type 4,450x550x180mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, B Curve (M9F21210)
- LEGRAND Entrance End, Ivory, Steel, Ends (V4010DFO)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 30.00x30.00x8.00, Gray, S (A30H30BLP3PT)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- NVENT HOFFMAN Cross Fitting, 4.00x4.00, Gray, Steel (F44LC)
- Nvent Hoffman Cabinet Accessory