Shop All Cabinet Accessory
Nvent Hoffman
Concept Hmi, Type 4,420x450x120mm, Lt G
Mfr # CP424512
Zoro # G5828245
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 17.72 in
- NEMA Enclosure Type 4, 12
- Height 16.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP424512
- Zoro # G5828245
- UPC # 783510147310
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 17.72 in |
Height | 16.54 in |
Size | 420 x 450 x 120 mm |
Depth | 4.72 in |
Details
Item | Concept Hmi,Type 4,420x450x120mm,Lt G |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 4, 12 |
Gauge | 14 ga |
Color | Light Gray |
Thickness | 14 ga / 1.9 mm |
Type | Watertight |
Weight | 28.10 lb |
Series | Concept |
Standards | UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Front Plate | 425 mm / 16.75 in / 461 mm / 18.16 in |
Front Opening | 385 mm / 15.16 in / 380 mm / 14.96 in |
Description
Concept Hmi,Type 4,420x450x120mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH8002B)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A866DL)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 10.00x10.00 (A1010116RT)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90-Degree (F88G90E)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel (A48H30CLP)
- Nvent Hoffman Cabinet Accessory