Shop All Cabinet Accessory
Nvent Hoffman
Concept Hmi, Type 4,400x500x120mm, Lt G
Mfr # CP405012
Zoro # G5828193
original price:
$1,257.70
4% off
new price: $1,200.99
/ea
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 15-3/4 in
- Depth 4.72 in
- Width 19.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP405012
- Zoro # G5828193
- UPC # 783510147273
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 15-3/4 in |
Depth | 4.72 in |
Width | 19.69 in |
Size | 400 x 500 x 120 mm |
Details
Item | Concept Hmi,Type 4,400x500x120mm,Lt G |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Gauge | 14 ga |
NEMA Enclosure Type | 4, 12 |
Thickness | 14 ga / 1.9 mm |
Type | Watertight |
Series | Concept |
Weight | 28.60 lb |
Standards | UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Front Plate | 400 mm / 15.76 in / 511 mm / 20.13 in |
Front Opening | 360 mm / 14.17 in / 430 mm / 16.93 in |
Description
Concept Hmi,Type 4,400x500x120mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL (HBL28W48)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 20A, 250V AC, 10kA at 125V AC (GGM20)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163V6)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cabl (HIBNX2C)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Black, (AL3BRBLK)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F88T172GVP)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 30.00x30.00, Gray, Steel (A30304SU)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- NVENT HOFFMAN Divider Straight Section Splice, 6.00x6. (CT66DSPSS)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A12106CHEMCSS)
- Nvent Hoffman Cabinet Accessory