Shop All Cabinet Accessory
Nvent Hoffman
Concept Hmi, Type 4,350x450x180mm, Lt G
Mfr # CP354518
Zoro # G5828209
original price:
$1,231.63
4% off
new price: $1,173.99
/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- NEMA Enclosure Type 4, 12
- Color Light Gray
- Height 13.78 in
Product Information
- Brand Nvent Hoffman
- MFR # CP354518
- Zoro # G5828209
- UPC # 783510147259
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 13.78 in |
Width | 17.72 in |
Size | 350 x 450 x 180 mm |
Depth | 7.09 in |
Details
Item | Concept Hmi,Type 4,350x450x180mm,Lt G |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 4, 12 |
Color | Light Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Watertight |
Series | Concept |
Weight | 27.90 lb |
Standards | UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66 |
Front Plate | 350 mm / 13.79 in / 461 mm / 18.16 in |
Front Opening | 310 mm / 12.2 in / 380 mm / 14.96 in |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
Concept Hmi,Type 4,350x450x180mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- SPORTSMAN Extension Cord, 30 Amp 25 Ft. 125 Volt (CORDE3025)
- COXREELS 7203-2 - Assembly, Quad Box, 20-AMP (7203-2)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 1 ft. (2113)
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- NVENT HOFFMAN Splitter Box, Type 1, 22.00x22.00x6.00 (ASB403R)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFN)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x (F22T1120GVP)
- NVENT HOFFMAN Box Connector, 2.50x2.50, Gray, Steel (F22LB)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- Nvent Hoffman Cabinet Accessory