Shop All Cabinet Accessory
Nvent Hoffman
CONCEPT EMC, Type 4X, 36.00x24.00x12.00,
Mfr # CSD362412EMCSS
Zoro # G5865169
product price: $5,150.99
/ea
Free Shipping & Returns
$5,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number CP3624G, CP3624
- Color Unpainted
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSD362412EMCSS
- Zoro # G5865169
- UPC # 783510260392
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 36 in |
Width | 24 in |
Depth | 12 in |
Size | 36 x 24 x 12 in |
Panel Size | 34.20 x 22.20 in / 869 x 564 mm |
Details
Item | CONCEPT EMC,Type 4X,36.00x24.00x12.00, |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number CP3624G, CP3624 |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
Gauge | Body: 16 ga, Door: 14 ga |
NEMA Enclosure Type | 4X, 12 |
Standards | UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IP66; IEC 60529, IP66 |
Series | Concept |
Weight | 69 lb |
Body Thickness | 16 ga / 1.59 mm |
Conductive Panel | CP3624G |
Latch Quantity | 2 |
Mounting | 34.50 x 22.50 in / 876 x 572 mm |
Panel | CP3624 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Door Thickness | 14 ga / 1.98 mm |
Description
CONCEPT EMC,Type 4X,36.00x24.00x12.00,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AHA-R63/D)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- COLEMAN CABLE 250 Ft. 18/5 Thermostat Wire (553050407)
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 10.00x10.00 (A1010116RT)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 12.00 (ATC12R145)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x48 (A6648T1T)
- NVENT HOFFMAN Screw- or Hinge-Cover, w/Quick-Release (A1287JFGQRPWR)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 22.5m (Q2PBPCDM)
- Nvent Hoffman Cabinet Accessory