Shop All Cabinet Accessory
Nvent Hoffman
CONCEPT Adjustable-Depth Mounting Kits,
Mfr # CAM122
Zoro # G5860673
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- For Use With Fits Concept Enclosure When 12 in
- Color Unpainted
- Weight 1.14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CAM122
- Zoro # G5860673
- UPC # 783510788209
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | CONCEPT Adjustable-Depth Mounting Kits, |
Material | Mild Steel |
Finish | Plated |
For Use With | Fits Concept Enclosure When 12 in |
Color | Unpainted |
Weight | 1.14 lb |
Series | Concept |
Fits Concept Enclosure | When C = 12.00 in / When C = 305 mm |
Description
CONCEPT Adjustable-Depth Mounting Kits,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- FUNCTIONAL DEVICES-RIB Four Track Mount Relay, 15A, SPDT (RIBMN24C-4T)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFFFG)
- NVENT HOFFMAN Hoffman Watershed, Type 4x, 30.00x24.00x (WS302412SS)
- NVENT HOFFMAN Concrete Expansion Bolt Anchor Kit, (ESBDK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T124GV)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303024M2)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 12.00x12.00x48.00, Steel (A121248RT)
- Nvent Hoffman Cabinet Accessory