Shop All Electrical Enclosures
Nvent Hoffman
Compression-Molded Fiberglass Enclosure, 29.53 in H, 24 in W, 11.81 in D, NEMA 4; 4X; 12; 13
Mfr # UU756030
Zoro # G8760123
product price: $1,483.99
/ea
Free Shipping & Returns
$1,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.53 in
- Nominal Enclosure Width 24 in
- Depth 11.81 in
- Enclosure NEMA Rating NEMA 4; 4X; 12; 13
- Material of Enclosure Compression-Molded Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # UU756030
- Zoro # G8760123
- UPC # 783510337001
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 29.53 in |
Nominal Enclosure Width | 24 in |
Depth | 11.81 in |
Width | 23.62 in |
Length | 35.00 inch |
Width (In.) | 24.09 |
Panel Size | 27.01 x 20.98 in / 686 x 533 mm |
Internal Dimensions | 758 x 595 x 321 mm / 29.84 x 23.43 x 12.64 in |
External Dimensions | 775 x 612 mm / 30.51 x 24.09 in |
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Acrylic Enamel, Color Gray, Depth 11.81 in, Enclosure Cover Features 1/4 Turn Latch, Polyurethane Gasket, Height 29.53 in, Includes Mounting Bracket, Interior Panel 32FT50, IP Rating 66, Wall Mounting, Series UX1-Ultrx, Standards CSA Certified, cUL, IEC, UL Listed, Width 23.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JLLS003)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (5362BBLK)
- VERTIV Gxt5 3Kva 208V L6-20P Ups (GXT5-3KL620RT2UXL)
- NVENT HOFFMAN Perforated Panels, fits 10x10, Gray, Steel (A10N10PP)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 14 in H (A36AB3212LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (A6R66)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Non Hinged Clamp (A48H36DLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, NEMA 4; 6; 12; 13, Screw On (A402DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A201612LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG8X8X6NK)
- Nvent Hoffman Electrical Enclosures