Shop All Electrical Enclosures
Nvent Hoffman
Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged
Mfr # HJ1412HWPL2LG
Zoro # G8758294
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.81 in
- Nominal Enclosure Width 12 in
- Depth 5.99 in
- Enclosure NEMA Rating NEMA 4; 4X; 12; 13
- Material of Enclosure Compression-Molded Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HJ1412HWPL2LG
- Zoro # G8758294
- UPC # 783510366667
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 13.81 in |
Nominal Enclosure Width | 12 in |
Depth | 5.99 in |
Width | 11.81 in |
Width (In.) | 11.81 |
Length | 15.70 inch |
Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish RAL 7035 Textured Polyester Powder, Color Light Gray, Depth 5.99 in, Enclosure Cover Features Quick Release Latch, Neoprene Gasket, Height 13.81 in, Includes Mounting Bracket, Interior Panel 32FR81, IP Rating 66, Wall Mounting, Series HJ, Standards CSA Certified, cUL, IEC, UL Listed, Width 11.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Jamb Switch, Push to Exit (10ACPBSS1)
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- SQUARE D Module (3112351450)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 M20 (EDPS-06-2-N)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LPG)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4NK)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6.62 in D, NEMA 1, Hinged (A16N16ALP)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHSCFG)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 3-3/4 in D (ED1PBM2)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- Nvent Hoffman Electrical Enclosures