Shop All Electrical Enclosures
Nvent Hoffman
Compression-Molded Fiberglass Enclosure, 11.68 in H, 10 in W, 4.62 in D, NEMA 4; 4X; 12; 13, Hinged
Mfr # HJ1210HWPL2LG
Zoro # G8758285
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.68 in
- Nominal Enclosure Width 10 in
- Depth 4.62 in
- Enclosure NEMA Rating NEMA 4; 4X; 12; 13
- Material of Enclosure Compression-Molded Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # HJ1210HWPL2LG
- Zoro # G8758285
- UPC # 783510366117
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 11.68 in |
Nominal Enclosure Width | 10 in |
Depth | 4.62 in |
Width | 9.69 in |
Width (In.) | 9.69 |
Length | 13.75 inch |
Panel Size | 10.75 x 8.88 in / 273 x 226 mm |
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish RAL 7035 Textured Polyester Powder, Color Light Gray, Depth 4.62 in, Enclosure Cover Features Quick Release Latch, Neoprene Gasket, Height 11.68 in, Includes Mounting Bracket, Interior Panel 32FR75, IP Rating 66, Wall Mounting, Series HJ, Standards CSA Certified, cUL, IEC, UL Listed, Width 9.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Pre-Galvanized Steel, Gang Box (BB20L)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606NF)
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A16H1206ALLP)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 10 in D (CSD201610LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A161608LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A36N24ALP)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 12 in D (A42SA3212LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD302410)
- Nvent Hoffman Electrical Enclosures