Shop All Cabinet Accessory
Nvent Hoffman
COMPACT, Type 4X, 75x80x57mm, Aluminum
Mfr # CCA886
Zoro # G6812655
product price: $54.51
/ea
$54.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number CCAP88
- Color Traffic Gray
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCA886
- Zoro # G6812655
- UPC # 783510666002
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 2.95 in |
Depth | 2.24 in |
Size | 2.95 x 3.15 in |
Width | 3.15 in |
Panel Size | 2.52 x 2.72 mm / 64 x 69 in |
External Dimensions | 75 x 80 mm / 2.95 x 3.15 in |
Details
Item | COMPACT,Type 4X,75x80x57mm,Aluminum |
Material | Aluminum |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number CCAP88 |
Color | Traffic Gray |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66 |
Thickness | 0.16 in / 2 mm |
Weight | 0.70 lb |
Series | Compact |
Conductive Panel | CCAP88 |
Mounting | 52 x 63 mm / 2.05 x 2.48 in |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
COMPACT,Type 4X,75x80x57mm,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 48" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT294)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-250CB)
- TRIPP LITE Smart UPS, 1.95kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (Smart2200RMXL2U)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK18)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 12.00x12.00x (F1212G12)
- NVENT HOFFMAN CONCEPT Panel Conversion Kit, for Concept / NEMA, Steel (CCPM4)
- NVENT HOFFMAN Heavy-Duty C-Taps, Run 2/2, Tap 4/8, Co (DGT1)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- Nvent Hoffman Cabinet Accessory