Shop All Cabinet Accessory
Nvent Hoffman
COMPACT, Type 4X, 330x230x180mm, Aluminu
Mfr # CCA332318
Zoro # G5859596
product price: $669.30
/ea
Free Shipping & Returns
$669.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number CCAP3323
- Color Traffic Gray
- Width 9.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCA332318
- Zoro # G5859596
- UPC # 783510667108
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Width | 9.06 in |
Depth | 7.09 in |
Size | 12.99 x 9.06 in |
Height | 12.99 in |
External Dimensions | 330 x 230 mm / 12.99 x 9.06 in |
Panel Size | 315 x 215 mm / 12.41 x 8.47 in |
Details
Item | COMPACT,Type 4X,330x230x180mm,Aluminu |
Material | Aluminum |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number CCAP3323 |
Color | Traffic Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Watertight, Corrosion-Resistant |
Thickness | 0.16 in / 2 mm |
Weight | 10.30 lb |
Series | Compact |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66 |
Conductive Panel | CCAP3323 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 180 x 310 mm / 7.09 x 12.21 in |
Description
COMPACT,Type 4X,330x230x180mm,Aluminu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125T)
- HALEX CONDUIT NIPPLE STL 1/2 in.D (64305)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-20P WT (HBL2325)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- NVENT HOFFMAN Filter Fan Shrouds (HH13GS35001)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x6.00, Steel (ASG24X12X6NK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LWC234616)
- NVENT HOFFMAN Syspend Vl-Motion Arm, Type 4, 6.72x25.5 (VL22)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- NVENT HOFFMAN Locking T Handle, Steel (ALTC3R)
- Nvent Hoffman Cabinet Accessory