Shop All Cabinet Accessory
Nvent Hoffman
COMPACT, Type 4X, 160x160x90mm, Aluminum
Mfr # CCA16169
Zoro # G5859474
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number CCAP1616
- Features Watertight, Corrosion-Resistant
- Height 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCA16169
- Zoro # G5859474
- UPC # 783510666507
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 6.3 in |
Depth | 3.54 in |
Size | 160 x 160 mm |
Width | 6.3 in |
External Dimensions | 160 x 160 mm / 6.30 x 6.30 in |
Panel Size | 146 x 146 mm / 5.75 x 5.75 in |
Details
Item | COMPACT,Type 4X,160x160x90mm,Aluminum |
Material | Aluminum |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number CCAP1616 |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Traffic Gray |
Thickness | 0.16 in / 2 mm |
Series | Compact |
Weight | 3.20 lb |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66 |
Conductive Panel | CCAP1616 |
Mounting | 110 x 140 mm / 4.33 x 5.51 in |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
COMPACT,Type 4X,160x160x90mm,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMW242436)
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T172GVPWK)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018M2)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Gray (LBSKG)
- Nvent Hoffman Cabinet Accessory