Shop All Cabinet Accessory
Nvent Hoffman
COMPACT, Type 4X, 122x122x80mm, Aluminum
Mfr # CCA12128
Zoro # G6812759
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number CCAP1212
- Size 122 x 122 mm
- Depth 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCA12128
- Zoro # G6812759
- UPC # 783510666309
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Size | 122 x 122 mm |
Depth | 3.15 in |
Width | 4.8 in |
Height | 4.8 in |
Panel Size | 1.29 x 4.23 mm / 109 x 108 in |
External Dimensions | 122 x 122 mm / 4.80 x 4.80 in |
Details
Item | COMPACT,Type 4X,122x122x80mm,Aluminum |
Material | Aluminum |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number CCAP1212 |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Watertight, Corrosion-Resistant |
Color | Traffic Gray |
Thickness | 0.16 in / 4 mm |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66 |
Series | Compact |
Weight | 2 lb |
Mounting | 82 x 106 mm / 3.23 x 4.17 in |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Conductive Panel | CCAP1212 |
Description
COMPACT,Type 4X,122x122x80mm,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- AMERTAC Fac Plat Lite Control Wp (758FPCTCC-4)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL7379)
- NVENT HOFFMAN Pole-Mount Kit, fits B=16.00, Stainless Steel (CPMK16)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, Aluminum (A20P16JAL)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T160GVP)
- NVENT HOFFMAN Bonding Straps, 12.00", Copper (ABS12)
- Nvent Hoffman Cabinet Accessory