Shop All Cabinet Accessory
Nvent Hoffman
COMPACT Series 4 Tubes, 991x80x80mm, Lt Gray, Steel
Mfr # CCS8T10
Zoro # G6813109
product price: $431.65
/ea
Free Shipping & Returns
$431.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 39.37 in
- NEMA Enclosure Type 12
- Width 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCS8T10
- Zoro # G6813109
- UPC # 783510681005
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Depth | 39.37 in |
Width | 3.15 in |
Height | 3.15 in |
Length | 39 in |
Size | 80 sq. mm |
External Dimensions | 3.15 in / 80 sq. mm |
Details
Item | COMPACT Series 4 Tubes,991x80x80mm,Lt |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 12 |
Color | Light Gray |
Thickness | 0.19 in / 4.8 mm |
Weight | 23.60 lb |
Series | Compact Series 4 |
Inside Cross Section | 49 cm² / 7.6 in² |
Protection Rating | IP55 |
Description
COMPACT Series 4 Tubes,991x80x80mm,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- GARDNER BENDER Cable Staple White, Plastic NM, 3/4", PK175 (PS-175BG)
- APC Back Ups Pro 1500Va (BR1500MS2)
- MONOPRICE Ethernet Cable, Cat 6, Red, 1 ft. (2290)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 2.50x2.50, Gr (F22LA)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHW242424G2)
- NVENT HOFFMAN Louver Plate Kits, 4.75x4.50, SS Type 31 (AVK34SS6)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 4.00x4.00x24.00, Steel (A4424RT)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 24.00x20.00x16.00, Steel (A242016LP)
- NVENT HOFFMAN Purge and Pressurization Systems (PCFSKIT)
- Nvent Hoffman Cabinet Accessory