Shop All Cabinet Accessory
Nvent Hoffman
COMPACT Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel
Mfr # CCS8IJRLG
Zoro # G6804456
original price:
$1,956.57
5% off
new price: $1,851.99
/ea
Free Shipping & Returns
$1,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits 80 x 80 mm
- Height 3.15 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCS8IJRLG
- Zoro # G6804456
- UPC # 783510422295
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 3.15 in |
Width | 3.15 in |
Size | 3.15 in x 3.15 in |
Details
Item | COMPACT Series 4 Intermediate Joint,fit |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits 80 x 80 mm |
Color | Light Gray |
Thickness | 0.47 in / 12 mm |
Series | Compact Series 4 |
Weight | 22 lb |
Protection Rating | IP55 |
Description
COMPACT Series 4 Intermediate Joint,fit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO (AF30-30-11-13)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACO-4/0-EC)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0900403)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray (PTRS242424G4A)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0900504)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- NVENT HOFFMAN VERSARACK, 27.795 x20.905 x24.291, Black, Steel (E19SWM12U24)
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- Nvent Hoffman Cabinet Accessory