Shop All Cabinet Accessory
Nvent Hoffman
COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel
Mfr # CCS8WJCRLG
Zoro # G6804578
original price:
$2,402.40
5% off
Free Shipping & Returns
$2,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits 80 x 80 mm
- Color Light Gray
- Size 3.15 in x 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CCS8WJCRLG
- Zoro # G6804578
- UPC # 783510422493
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Size | 3.15 in x 3.15 in |
Width | 3.15 in |
Height | 3.15 in |
Details
Item | COMPACT Series 4 Cable Wall Joint,Fits |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits 80 x 80 mm |
Color | Light Gray |
Thickness | 0.47 in / 12 mm |
Series | Compact Series 4 |
Weight | 20.60 lb |
Protection Rating | IP55 |
Description
COMPACT Series 4 Cable Wall Joint,Fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE10-C)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRYWR)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUB32AF)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYF-200)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 36.00x2 (EWMW362430)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- NVENT HOFFMAN Perforated Panels, fits 8x8, Gray, Steel (A8N8PP)
- NVENT HOFFMAN COMPACT Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel (CCS8IJRLG)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0524414)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CCW)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCDCC)
- Nvent Hoffman Cabinet Accessory