Shop All Cabinet Accessory
Nvent Hoffman
COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi
Mfr # CCS2WJHLG
Zoro # G6804359
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With Fits 45 x 60 mm
- Height 1.77 in
- Width 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCS2WJHLG
- Zoro # G6804359
- UPC # 783510418199
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 1.77 in |
Width | 2.36 in |
Size | 1.77 in x 2.36 in |
Details
Item | COMPACT Series 2 Wall Joint Horizontal |
Material | Aluminum |
Finish | Powder Coated |
For Use With | Fits 45 x 60 mm |
Color | Light Gray |
Series | Compact Series 2 |
Weight | 4.80 lb |
Protection Rating | IP55 |
Description
COMPACT Series 2 Wall Joint Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Premium Welding Cable 1/0 Yellow 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10YW10-BKM-EH3)
- ZORO SELECT Channel Rigid Pipe Strap, 2-1/2 In, PK10 (V110 2-1/2EG)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A14N12P)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- NVENT HOFFMAN Horizontal E-Bend Section, Culus Classif (L90HB24BLK)
- NVENT HOFFMAN PROLINE G2 180 Degree Hinge Kit, Conductive, Steel (P2AH180)
- NVENT HOFFMAN Nipple, 8.00x8.00x2.00, Gray, Steel (F88WN2)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH8002B)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 4" Fan (T4S3RSS)
- Nvent Hoffman Cabinet Accessory