Shop All Cabinet Accessory
Nvent Hoffman
COMPACT Series 2 Tubes, 500x45x60mm, Aluminum
Mfr # CCS2T5
Zoro # G6812716
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Width 1.77 in
- Size 1.77 x 2.36 in
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCS2T5
- Zoro # G6812716
- UPC # 783510662905
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Width | 1.77 in |
Size | 1.77 x 2.36 in |
Depth | 2.36 in |
Height | 19.68 in |
Length | 19.68 in |
External Dimensions | 1.77 x 2.36 in / 45 x 60 mm |
Details
Item | COMPACT Series 2 Tubes,500x45x60mm,Alu |
Material | Aluminum |
Finish | Anodized |
NEMA Enclosure Type | 12 |
Color | Unpainted |
Thickness | 0.31 in / 8 mm |
Weight | 3.86 lb |
Series | Compact Series 2 |
Inside Cross Section | 12.65 cm² / 1.96 in² |
Protection Rating | IP55 |
Description
COMPACT Series 2 Tubes,500x45x60mm,Alu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1212CHFL)
- ZENITH Cable Coax Rg6/F Conn 12Ft Wht (VG101206W)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CW)
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12165DC)
- NVENT HOFFMAN COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum (ECL606020)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 4" Fan (T4S3RSS)
- NVENT HOFFMAN Panels for Junction Boxes, Zinc (A4P4G)
- NVENT HOFFMAN Purge and Pressurization Systems (PCFSKIT)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- Nvent Hoffman Cabinet Accessory